Belt Ao/Y Prem 6 X 72.5 180, 6" W, 72-1/2" L, 180 Grit

  • Mfr # 71035072510PM

  • Zoro # G3117226


product price:  $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Width
6"
Length
72-1/2"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71035072510PM
Zoro #
G3117226
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
72-1/2"

Details

Item
Belt Ao/Y Prem 6 X 72.5 180
Grit
180

Description

Belt Ao/Y Prem 6 X 72.5 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.