Belt Cg 1/2 X 18 240, 1/2" W, 18" L, 240 Grit

  • Mfr # 400501812

  • Zoro # G3630868


product price:  $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Width
1/2"
Length
18"
Grit
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400501812
Zoro #
G3630868
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
18"

Details

Item
Belt Cg 1/2 X 18 240
Grit
240

Description

Belt Cg 1/2 X 18 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.