Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Cg 52 X 75 80, 52" W, 75" L, 80 Grit

  • Mfr # 40527506

  • Zoro # G0724915


product price: $195.99
/ea
Sold in multiples of 5 for $979.95
Free Shipping & Returns

Key Features

Width
52"
Length
75"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40527506
Zoro #
G0724915
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
52"
Length
75"

Details

Item
Belt Cg 52 X 75 80
Grit
80

Description

Belt Cg 52 X 75 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.