Shop ARC ABRASIVES
See all product information
Create Account
Belt Cg Sc 1 X 132 120, 1" W, 132" L, 120 Grit
- Mfr # 40113208-3
- Zoro # G3630956
product price:Â
$
8.59
/ea
Sold in multiples of 50 for
$429.50
Key Features
Width
1"
Length
132"
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40113208-3
- Zoro #
- G3630956
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1"
- Length
- 132"
Details
- Item
- Belt Cg Sc 1 X 132 120
- Grit
- 120
Description
Belt Cg Sc 1 X 132 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.