Belt Predator 1-1/2 X 72 80, 1-1/2" W, 72" L, 80 Grit, Predator
Mfr # 71-015072006
Zoro # G3657258
product price: $9.89
/eaSold in multiples of 10 for $98.90
Key Features
Width
1-1/2"
Length
72"
Grit
80
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-015072006
Zoro #
G3657258
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-1/2"
Length
72"
Details
Item
Belt Predator 1-1/2 X 72 80
Grit
80
Series
Predator
Description
Belt Predator 1-1/2 X 72 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.