Belt Predator 1-3/16 X 21 120, 1-3/16" W, 21" L, 120 Grit, Predator
Mfr # 71-013021008
Zoro # G3657005
product price:Â $2.79
/ea
Sold in multiples of 10 for $27.90
Key Features
Width
1-3/16"
Length
21"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-013021008
Zoro #
G3657005
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-3/16"
Length
21"
Details
Item
Belt Predator 1-3/16 X 21 120
Grit
120
Series
Predator
Description
Belt Predator 1-3/16 X 21 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.