Belt Predator 1 X 20-1/2 60, 1" W, 20-1/2" L, 60 Grit, Predator
Mfr # 71-010020505
Zoro # G3656637
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
Key Features
Width
1"
Length
20-1/2"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-010020505
Zoro #
G3656637
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
20-1/2"
Details
Item
Belt Predator 1 X 20-1/2 60
Grit
60
Series
Predator
Description
Belt Predator 1 X 20-1/2 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.