This item is Discontinued.

No Product Image Available

This item is Discontinued.

Arc Abrasives

Belt Predator 1 X 24 80, 1" W, 24" L, 80 Grit, Predator (Discontinued)

Mfr # 71-010024006
Zoro # G3656707
Country of Origin Multiple
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71-010024006
Zoro #
G3656707
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1"
Length
24"

Details

Item
Belt Predator 1 X 24 80
Grit
80
Series
Predator

Description

Belt Predator 1 X 24 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.