Belt Predator 10 X 90 80, 10" W, 90" L, 80 Grit, Predator
Mfr # 71-100090006
Zoro # G0735047
product price: $74.89
/eaSold in multiples of 10 for $748.90
Key Features
Width
10"
Length
90"
Grit
80
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-100090006
Zoro #
G0735047
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
10"
Length
90"
Details
Item
Belt Predator 10 X 90 80
Grit
80
Series
Predator
Description
Belt Predator 10 X 90 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.