Belt Predator 1/2 X 12 40, 1/2" W, 12" L, Coated, Ceramic, 40 Grit, CRS, Predator, Yellow

  • Mfr # 71-005012003

  • Zoro # G3656110


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Width
1/2"
Length
12"
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-005012003
Zoro #
G3656110
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
12"
Overall Width
1/2 in
Overall Length
12 in

Details

Item
Belt Predator 1/2 X 12 40
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
CRS
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Resistance Properties
Stretch
Coating Coverage
Closed

Description

Belt Predator 1/2 X 12 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.