Belt Predator 12 X 126 120, 12" W, 126" L, 120 Grit, Predator
Mfr # 71-120126008
Zoro # G0735135
product price:Â $104.99
/ea
Sold in multiples of 5 for $524.95
Free Shipping & Returns
Key Features
Width
12"
Length
126"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-120126008
Zoro #
G0735135
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
12"
Length
126"
Details
Item
Belt Predator 12 X 126 120
Grit
120
Series
Predator
Description
Belt Predator 12 X 126 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.