Belt Predator 1/2 X 20-1/2 36, 1/2" W, 20-1/2" L, 36 Grit, Predator

  • Mfr # 71-005020502

  • Zoro # G3656235


product price:  $2.99
/ea
Sold in multiples of 50 for $149.50

Key Features

Width
1/2"
Length
20-1/2"
Grit
36
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-005020502
Zoro #
G3656235
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
20-1/2"

Details

Item
Belt Predator 1/2 X 20-1/2 36
Grit
36
Series
Predator

Description

Belt Predator 1/2 X 20-1/2 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.