Belt Predator 1/2 X 20-1/2 40, 1/2" W, 20-1/2" L, 40 Grit, Predator
Mfr # 71-005020503
Zoro # G3656241
product price:Â $2.89
/ea
Sold in multiples of 50 for $144.50
Key Features
Width
1/2"
Length
20-1/2"
Grit
40
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-005020503
Zoro #
G3656241
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
20-1/2"
Details
Item
Belt Predator 1/2 X 20-1/2 40
Grit
40
Series
Predator
Description
Belt Predator 1/2 X 20-1/2 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.