Belt Predator 1/2 X 24 60, 1/2" W, 24" L, 60 Grit, Predator
Mfr # 71-005024005W
Zoro # G3656269
product price: $4.19
/eaSold in multiples of 50 for $209.50
Key Features
Width
1/2"
Length
24"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-005024005W
Zoro #
G3656269
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
24"
Details
Item
Belt Predator 1/2 X 24 60
Grit
60
Series
Predator
Description
Belt Predator 1/2 X 24 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.