Belt Predator 1/2 X 30 40, 1/2" W, 30" L, 40 Grit, Predator
Mfr # 71-005030003
Zoro # G3656296
product price: $2.79
/eaSold in multiples of 50 for $139.50
Key Features
Width
1/2"
Length
30"
Grit
40
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-005030003
Zoro #
G3656296
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
30"
Details
Item
Belt Predator 1/2 X 30 40
Grit
40
Series
Predator
Description
Belt Predator 1/2 X 30 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.