Zoro Homepage

Belt Predator 12 X 75 100, 12" W, 75" L, 100 Grit, Predator

  • Mfr # 71-120075007

  • Zoro # G0735080


product price: $65.29
/ea
Sold in multiples of 10 for $652.90

Key Features

Width
12"
Length
75"
Grit
100
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-120075007
Zoro #
G0735080
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
12"
Length
75"

Details

Item
Belt Predator 12 X 75 100
Grit
100
Series
Predator

Description

Belt Predator 12 X 75 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.