Belt Predator 12 X 98-1/2 60, 12" W, 98-1/2" L, 60 Grit, Predator
Mfr # 71-120098505
Zoro # G0735099
product price: $98.59
/ea
Sold in multiples of 3 for $295.77
Free Shipping & Returns
Key Features
Width
12"
Length
98-1/2"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-120098505
Zoro #
G0735099
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
12"
Length
98-1/2"
Details
Item
Belt Predator 12 X 98-1/2 60
Grit
60
Series
Predator
Description
Belt Predator 12 X 98-1/2 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.