Belt Predator 1.5 X 18.9375 80, 1-1/2" W, 18-15/16" L, 80 Grit, Predator

  • Mfr # 71-015018906W

  • Zoro # G3657109


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Width
1-1/2"
Length
18-15/16"
Grit
80
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-015018906W
Zoro #
G3657109
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-1/2"
Length
18-15/16"

Details

Item
Belt Predator 1.5 X 18.9375 80
Grit
80
Series
Predator

Description

Belt Predator 1.5 X 18.9375 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.