Belt Predator 2-1/2 X 14 60, 2-1/2" W, 14" L, 60 Grit, Predator
Mfr # 71-025014005
Zoro # G3658037
product price: $5.19
/eaSold in multiples of 10 for $51.90
Key Features
Width
2-1/2"
Length
14"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-025014005
Zoro #
G3658037
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2-1/2"
Length
14"
Details
Item
Belt Predator 2-1/2 X 14 60
Grit
60
Series
Predator
Description
Belt Predator 2-1/2 X 14 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.