Belt Predator 2-1/2 X 60 120, 2-1/2" W, 60" L, Coated, Ceramic, 120 Grit, Predator, Yellow

  • Mfr # 71-025060008

  • Zoro # G3658140


product price:  $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Ceramic
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-025060008
Zoro #
G3658140
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Belt Predator 2-1/2 X 60 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester

Description

Belt Predator 2-1/2 X 60 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.