
Belt Predator 2-1/2 X 60 36, 2-1/2" W, 60" L, Coated, Ceramic, 36 Grit, Predator, Yellow
Mfr # 71-025060002
Zoro # G3116867
product price:Â $20.39
/ea
Sold in multiples of 10 for $203.90
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-025060002
Zoro #
G3116867
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2-1/2"
Length
60"
Details
Item
Belt Predator 2-1/2 X 60 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Description
Belt Predator 2-1/2 X 60 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.