Belt Predator 2-1/4 X 114 80, 2-1/4" W, 114" L, 80 Grit, Predator
Mfr # 71-022114006
Zoro # G0730156
product price: $21.39
/ea
Sold in multiples of 10 for $213.90
Key Features
Width
2-1/4"
Length
114"
Grit
80
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-022114006
Zoro #
G0730156
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2-1/4"
Length
114"
Details
Item
Belt Predator 2-1/4 X 114 80
Grit
80
Series
Predator
Description
Belt Predator 2-1/4 X 114 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.