Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Predator 2-1/4 X 9-3/4 60, 2-1/4" W, 9-3/4" L, 60 Grit, Predator

  • Mfr # 71-022097005

  • Zoro # G3658019


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Width
2-1/4"
Length
9-3/4"
Grit
60
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-022097005
Zoro #
G3658019
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/4"
Length
9-3/4"

Details

Item
Belt Predator 2-1/4 X 9-3/4 60
Grit
60
Series
Predator

Description

Belt Predator 2-1/4 X 9-3/4 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.