Belt Predator 2 X 17-3/4 40, 2" W, 17-3/4" L, 40 Grit, Predator
Mfr # 71-020017703
Zoro # G3657407
product price: $4.49
/eaSold in multiples of 10 for $44.90
Key Features
Width
2"
Length
17-3/4"
Grit
40
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020017703
Zoro #
G3657407
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
17-3/4"
Details
Item
Belt Predator 2 X 17-3/4 40
Grit
40
Series
Predator
Description
Belt Predator 2 X 17-3/4 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.