Zoro Homepage

Belt Predator 2 X 17-3/4 80, 2" W, 17-3/4" L, 80 Grit, Predator

  • Mfr # 71-020017706

  • Zoro # G3657431


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Width
2"
Length
17-3/4"
Grit
80
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-020017706
Zoro #
G3657431
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
17-3/4"

Details

Item
Belt Predator 2 X 17-3/4 80
Grit
80
Series
Predator

Description

Belt Predator 2 X 17-3/4 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.