Belt Predator 2 X 18-15/16 36, 2" W, 18-15/16" L, 36 Grit, Predator
Mfr # 71-020018902
Zoro # G3657495
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
Key Features
Width
2"
Length
18-15/16"
Grit
36
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020018902
Zoro #
G3657495
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
18-15/16"
Details
Item
Belt Predator 2 X 18-15/16 36
Grit
36
Series
Predator
Description
Belt Predator 2 X 18-15/16 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.