Belt Predator 2 X 34 60, 2" W, 34" L, 60 Grit, Predator
Mfr # 71-020034005
Zoro # G3657696
product price: $7.69
/eaSold in multiples of 10 for $76.90
Key Features
Width
2"
Length
34"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020034005
Zoro #
G3657696
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
34"
Details
Item
Belt Predator 2 X 34 60
Grit
60
Series
Predator
Description
Belt Predator 2 X 34 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.