Belt Predator 3 X 10-11/16 40, 3" W, 10-11/16" L, 40 Grit, Predator
Mfr # 71-030010603
Zoro # G3658195
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
Key Features
Width
3"
Length
10-11/16"
Grit
40
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-030010603
Zoro #
G3658195
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
10-11/16"
Details
Item
Belt Predator 3 X 10-11/16 40
Grit
40
Series
Predator
Description
Belt Predator 3 X 10-11/16 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.