Belt Predator 3 X 10-3/4 60, 3" W, 10-3/4" L, 60 Grit, Predator
Mfr # 71-030010705
Zoro # G3658238
product price: $4.89
/eaSold in multiples of 10 for $48.90
Key Features
Width
3"
Length
10-3/4"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-030010705
Zoro #
G3658238
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
10-3/4"
Details
Item
Belt Predator 3 X 10-3/4 60
Grit
60
Series
Predator
Description
Belt Predator 3 X 10-3/4 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.