Belt Predator 3 X 128 120, 3" W, 128" L, 120 Grit, Predator
Mfr # 71-030128008
Zoro # G0730357
product price: $27.19
/eaSold in multiples of 10 for $271.90
Key Features
Width
3"
Length
128"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-030128008
Zoro #
G0730357
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
128"
Details
Item
Belt Predator 3 X 128 120
Grit
120
Series
Predator
Description
Belt Predator 3 X 128 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.