
Belt Predator 3 X 21 120, 3" W, 21" L, Coated, Ceramic, 120 Grit, Predator, Yellow
Mfr # 71-030021008
Zoro # G3658326
product price:Â $6.69
/ea
Sold in multiples of 10 for $66.90
Key Features
Abrasive Type
Coated
Width
3"
Length
21"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-030021008
Zoro #
G3658326
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
21"
Details
Item
Belt Predator 3 X 21 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Description
Belt Predator 3 X 21 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.