
Belt Predator 3 X 21 60, 3" W, 21" L, Coated, Ceramic, 60 Grit, Predator, Yellow
Mfr # 71-030021005
Zoro # G3658299
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
Key Features
Abrasive Type
Coated
Width
3"
Length
21"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-030021005
Zoro #
G3658299
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
21"
Details
Item
Belt Predator 3 X 21 60
Abrasive Type
Coated
Grit
60
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 3 X 21 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.