Belt Predator 3 X 44-3/4 50, 3" W, 44-3/4" L, 50 Grit, Predator
Mfr # 71-030044704
Zoro # G3658378
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
Key Features
Width
3"
Length
44-3/4"
Grit
50
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-030044704
Zoro #
G3658378
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
44-3/4"
Details
Item
Belt Predator 3 X 44-3/4 50
Grit
50
Series
Predator
Description
Belt Predator 3 X 44-3/4 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.