Shop ARC ABRASIVES
See all product information
Create Account
Belt Predator 3 X 60 60, 3" W, 60" L, 60 Grit, Predator
- Mfr # 71-030060005
- Zoro # G3117016
product price:Â
$
16.15
/ea
Sold in multiples of 10 for
$161.50
Key Features
Width
3"
Length
60"
Grit
60
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-030060005
- Zoro #
- G3117016
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Predator 3 X 60 60
- Grit
- 60
- Series
- Predator
Dimensions
- Width
- 3"
- Length
- 60"
Description
Belt Predator 3 X 60 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.