Belt Predator 3 X 90 120, 3" W, 90" L, 120 Grit, Predator
Mfr # 71-030090008
Zoro # G3117095
product price: $21.19
/ea
Sold in multiples of 10 for $211.90
Key Features
Width
3"
Length
90"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-030090008
Zoro #
G3117095
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
90"
Details
Item
Belt Predator 3 X 90 120
Grit
120
Series
Predator
Description
Belt Predator 3 X 90 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.