
Belt Predator 3/4 X 20-1/2 120, 3/4" W, 20-1/2" L, Coated, Ceramic, 120 Grit, Predator, Yellow
Mfr # 71-007020508
Zoro # G3656460
product price:Â $3.59
/ea
Sold in multiples of 50 for $179.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grit
120
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-007020508
Zoro #
G3656460
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Belt Predator 3/4 X 20-1/2 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 3/4 X 20-1/2 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.