Belt Predator 3/4 X 90 50, 3/4" W, 90" L, 50 Grit, Predator
Mfr # 71-007090004
Zoro # G3656488
product price: $8.69
/ea
Sold in multiples of 50 for $434.50
Key Features
Width
3/4"
Length
90"
Grit
50
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-007090004
Zoro #
G3656488
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
90"
Details
Item
Belt Predator 3/4 X 90 50
Grit
50
Series
Predator
Description
Belt Predator 3/4 X 90 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.