Belt Predator 3/8 X 18 80, 3/8" W, 18" L, 80 Grit, Predator
Mfr # 71-003018006
Zoro # G3656059
product price: $2.29
/eaSold in multiples of 50 for $114.50
Key Features
Width
3/8"
Length
18"
Grit
80
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-003018006
Zoro #
G3656059
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/8"
Length
18"
Details
Item
Belt Predator 3/8 X 18 80
Grit
80
Series
Predator
Description
Belt Predator 3/8 X 18 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.