Belt Predator 4 X 12-9/16 120, 4" W, 12-9/16" L, 120 Grit, Predator
Mfr # 71-040012508W
Zoro # G3658606
product price:Â $10.29
/ea
Sold in multiples of 10 for $102.90
Key Features
Width
4"
Length
12-9/16"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-040012508W
Zoro #
G3658606
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
12-9/16"
Details
Item
Belt Predator 4 X 12-9/16 120
Grit
120
Series
Predator
Description
Belt Predator 4 X 12-9/16 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.