Belt Predator 4 X 132 36, 4" W, 132" L, 36 Grit, Predator
Mfr # 71-040132002W
Zoro # G0731626
product price: $75.19
/eaSold in multiples of 10 for $751.90
Free Shipping & Returns
Key Features
Width
4"
Length
132"
Grit
36
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-040132002W
Zoro #
G0731626
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
132"
Details
Item
Belt Predator 4 X 132 36
Grit
36
Series
Predator
Description
Belt Predator 4 X 132 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.