
Belt Predator 4 X 132 50, 4" W, 132" L, Coated, Ceramic, 50 Grit, Predator, Yellow
Mfr # 71-040132004
Zoro # G0731635
product price: $39.19
/ea
Sold in multiples of 10 for $391.90
Key Features
Abrasive Type
Coated
Width
4"
Length
132"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-040132004
Zoro #
G0731635
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
132"
Details
Item
Belt Predator 4 X 132 50
Abrasive Type
Coated
Grit
50
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 4 X 132 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.