Belt Predator 4 X 168 120, 4" W, 168" L, Coated, Ceramic, 120 Grit, Predator, Yellow

  • Mfr # 71-040168008

  • Zoro # G0687961


product price:  $28.89
/ea
Sold in multiples of 10 for $288.90

Key Features

Abrasive Type
Coated
Width
4"
Length
168"
Grit
120
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-040168008
Zoro #
G0687961
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4"
Length
168"

Details

Item
Belt Predator 4 X 168 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester

Description

Belt Predator 4 X 168 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.