Backstand Belt, Coated, 4" W, 168" L, 50 Grit, Ceramic, Predator, Yellow (Discontinued)
- Mfr # 71-040168004
- Zoro # G0731696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-040168004
Zoro #
G0731696
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
168"
Details
Item
Belt Predator 4 X 168 50
Abrasive Type
Coated
Grit
50
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 4 X 168 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.