
Belt Predator 4 X 60 40, 4" W, 60" L, Coated, Ceramic, 40 Grit, Predator, Yellow
Mfr # 71-040060003
Zoro # G0731276
product price: $28.59
/eaSold in multiples of 10 for $285.90
Key Features
Abrasive Type
Coated
Width
4"
Length
60"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-040060003
Zoro #
G0731276
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
60"
Details
Item
Belt Predator 4 X 60 40
Abrasive Type
Coated
Grit
40
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Description
Belt Predator 4 X 60 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.