Belt Predator 4 X 84 36, 4" W, 84" L, 36 Grit, Predator
Mfr # 71-040084002
Zoro # G0731431
product price: $38.19
/eaSold in multiples of 10 for $381.90
Key Features
Width
4"
Length
84"
Grit
36
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-040084002
Zoro #
G0731431
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
84"
Details
Item
Belt Predator 4 X 84 36
Grit
36
Series
Predator
Description
Belt Predator 4 X 84 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.