Belt Predator 5-3/8 X 11-5/8 40, 5-3/8" W, 11-5/8" L, 40 Grit, Predator

  • Mfr # 71-053011503

  • Zoro # G3658667


product price:  $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Width
5-3/8"
Length
11-5/8"
Grit
40
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-053011503
Zoro #
G3658667
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-3/8"
Length
11-5/8"

Details

Item
Belt Predator 5-3/8 X 11-5/8 40
Grit
40
Series
Predator

Description

Belt Predator 5-3/8 X 11-5/8 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.