Belt Predator 5-3/8 X 11.5 120, 5-3/8" W, 11-1/2" L, 120 Grit, Predator

  • Mfr # 71-053011508

  • Zoro # G3658685


product price:  $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Width
5-3/8"
Length
11-1/2"
Grit
120
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-053011508
Zoro #
G3658685
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-3/8"
Length
11-1/2"

Details

Item
Belt Predator 5-3/8 X 11.5 120
Grit
120
Series
Predator

Description

Belt Predator 5-3/8 X 11.5 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.