Shop ARC ABRASIVES
See all product information
Create Account
Belt Predator 5 X 271 100, 5" W, 271" L, 100 Grit, Predator
Mfr # 71-050271007
Zoro # G0731888
product price:Â
$
95.69
/ea
Sold in multiples of 10 for $956.90
Key Features
Width
5"
Length
271"
Grit
100
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-050271007
- Zoro #
- G0731888
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Predator 5 X 271 100
- Grit
- 100
- Series
- Predator
Description
Belt Predator 5 X 271 100