Belt Predator 52 X 60 24, 52" W, 60" L, 24 Grit, Predator
Mfr # 71-520060001
Zoro # G0737156
product price: $302.99
/eaSold in multiples of 3 for $908.97
Free Shipping & Returns
Key Features
Width
52"
Length
60"
Grit
24
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-520060001
Zoro #
G0737156
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
60"
Details
Item
Belt Predator 52 X 60 24
Grit
24
Series
Predator
Description
Belt Predator 52 X 60 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.