
Belt Predator 52 X 75 120, 52" W, 75" L, Coated, Ceramic, 120 Grit, Predator, Yellow
Mfr # 71-520075008
Zoro # G0737226
product price:Â $202.99
/ea
Sold in multiples of 5 for $1,014.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Grit
120
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-520075008
Zoro #
G0737226
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
75"
Details
Item
Belt Predator 52 X 75 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 52 X 75 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.